Cole-Parmer Very-Low Differential Transducer; 0 to 1" Water ~ 4 to 20 mA Output

Representative image only.

Cole-Parmer Very-Low Differential Transducer; 0 to 1" Water ~ 4 to 20 mA Output

Cole-Parmer | Item: 9807304

Uni- and bi-directional pressure measurement offer high accuracy for building energy management

₹70,800.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹70,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Very-Low Differential Transducer; 0 to 1" Water ~ 4 to 20 mA Output
Cole-Parmer Very-Low Differential Transducer; 0 to 1" Water ~ 4 to 20 mA Output
9807304

₹70,800.00INR / Each
+ + + =
Total Price 244700.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Static accuracy of ±1%
  • Fully protected against reverse wiring
  • Fire retardent case is UL 94 V-0 approved
  • 1 year warranty

More About this Item

Low-pressure transucers sense gauge or differential pressure and convert to a proportional output. Utilizing an improved stainless steel micro-tig welded sensor, positive pressure moves the diaphragm toward the electrode, increasing capacitance. A decrease in pressure moves the diaphragm away from the electrode, decreasing the capcitance. Change in capacitance is converted to a linear DC electrical signal through the transducer''s circuit.
Transducers are designed for HVAC, air volume and fan control, static duct and clean-room pressures, and environmental pollution control.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Accuracy±1.0% full-scale
  • Min Pressure (in WC)0
  • Max Pressure (in WC)1
  • Process Connection1/4" hose barb
  • Battery Type24 VDC
  • Electrical Connections2-wire
  • Output4 to 20 mA
  • Media CompatibilityNonconducting gases
  • DescriptionVery-Low Differential Transducer; 0 to 1" Water ~ 4 to 20 mA Output
  • Warranty1 year
Reviews
Q&A