Cole-Parmer Vertical/Chest Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 6 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 6 box capacity

Cole-Parmer | Item: 0440132

Conveniently store 15 and 50 mL centrifuge tube boxes

₹19,700.00INR / Each

₹19,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 6 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for 15 and 50 mL Centrifuge Tube Boxes, 6 box capacity
0440132

₹19,700.00INR / Each
+ =
Total Price 20540.00 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod keeps sample storage boxes secure within the rack
  • Accommodates 4-15/16" x 5-13/16" x 5-13/16" centrifuge tube boxes
  • Dual stainless steel handles for easy handling
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)30 1/16
  • Width (in)6
  • Depth (in)6 3/8
  • Height (cm)76.4
  • Depth (cm)15.7
  • Width (cm)15.3
  • Capacity6 boxes
Reviews
Q&A