Cole-Parmer Variable Speed Vortex Mixer; 90 to 240 VAC

Representative image only.

Cole-Parmer Variable Speed Vortex Mixer; 90 to 240 VAC

Cole-Parmer | Item: 0475051

Adjustable speed for more control

Buy It Together

Current Item

Cole-Parmer Variable Speed Vortex Mixer; 90 to 240 VAC
Cole-Parmer Variable Speed Vortex Mixer; 90 to 240 VAC
0475051

₹57,800.00INR / Each
+
Cole-Parmer Vortex Mixer with Accessory Pack
0472905

₹64,300.00INR / Each
=
Total Price 122100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

standard rubber cup.

Key Features

  • Mix a wide variety of tube sizes and shapes with the included rubber cup head
  • Heavy die-cast body won't dance across your bench
  • Use for continuous mixing — housing design supports use with a lab rod
  • 3 year warranty

More About this Item

Features a robust die-cast body to prevent traveling while on, and has an integrated port to support a lab rod for holding vessels in place during continuous operation. The variable-speed allows more control—use at 200 rpm for more gentle mixing, all the way up to 2500 rpm for vigorous agitation. Additionally, choose between "touch" on or continuous modes. The accessory pack of heads (sold separately) lets you mix in a standard microplate, a beaker or flask (up to 500 mL), eight 0.2-/0.5-mL microtubes, sixteen-1.5 mL microcentrifuge tubes, or make your own custom holder with the blank foam.

3 Year Warranty
Specifications
  • Orbit Size (in)0.1563
  • Orbit Size (mm)4.2
  • Min Speed (rpm)200
  • Max Speed (rpm)2500
  • Width (in)3
  • Height (in)5.375
  • Depth (in)8.5
  • Width (cm)7.8
  • Height (cm)13.5
  • Depth (cm)21.5
  • Power (VAC)240
  • Power (Hz)50/60
  • DescriptionVariable Speed Vortex Mixer; 90 to 240 VAC
  • Warranty3 year
Reviews
Q&A