Cole-Parmer VapLock™ Exhaust Filter, 300g activated carbon, 1/4" NPT(F); 1/ea

Representative image only.

Cole-Parmer VapLock™ Exhaust Filter, 300g activated carbon, 1/4" NPT(F); 1/ea

Cole-Parmer | Item: 1201984

Reduce harmful chemical emissions and odors from solvent containers

₹18,300.00INR / Each

₹18,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer VapLock™ Exhaust Filter, 300g activated carbon, 1/4" NPT(F); 1/ea
Cole-Parmer VapLock™ Exhaust Filter, 300g activated carbon, 1/4" NPT(F); 1/ea
1201984

₹18,300.00INR / Each
+ + + + =
Total Price 123880.00 ADD 5 ITEMS TO CART
Product Description

Key Features

  • Use with indicators to set a replacement schedule

More About this Item

These exhaust filters contain activated media to capture harmful chemicals from escaping into the lab. Filters are made of high-density polyethylene and have a 1/4" NPT(F) port. Use the breakthrough indicator with exhaust filters to detect end-of-service life. Color change occurs when the indicator is exposed to organic solvent vapors. Various adapter configurations are available for a quick and easy connection to emission sources.

Specifications
  • Filter Media300 g activated carbon
  • Filter Length (in)10
  • Filter Diameter (in)3
  • Number of Cartridges1
  • Inlet/Outlet NPT1/4" NPT(F)
  • DescriptionExhaust Filter, 300g activated carbon, 1/4" NPT(F); 1/ea
Reviews
Q&A