Cole-Parmer V-100 Vortex Mixer, Fixed-Speed; 90 to 240 VAC

Representative image only.

Cole-Parmer V-100 Vortex Mixer, Fixed-Speed; 90 to 240 VAC

Cole-Parmer | Item: 0472901

Compact unit perfect for individual work stations

₹40,300.00INR / Each

₹40,300.00INR / Each

Buy It Together

Current Item

Cole-Parmer V-100 Vortex Mixer, Fixed-Speed; 90 to 240 VAC
Cole-Parmer V-100 Vortex Mixer, Fixed-Speed; 90 to 240 VAC
0472901

₹40,300.00INR / Each
+
Cole-Parmer Vortex Mixer with Accessory Pack
0472905

₹64,300.00INR / Each
+
Cole-Parmer Vortex Mixer/Shaker Accessory Cup Pack
0472907

₹10,500.00INR / Each
+ + + +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
+
Cole-Parmer SI-200D-120 Shaking Incubator, 51 L; 120 VAC
7952000

₹671,000.00INR / Each
=
Total Price 1115200.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Standard rubber cup.

Key Features

  • Mix a wide variety of tube sizes and shapes with the included rubber cup head
  • Heavy die-cast body won't dance across your bench
  • Automatic start when the soft rubber cup is pressed down
  • 2500 rpm fixed-speed vortex mixer is simple to use
  • 3 year warranty
  • Previous part number SA7

More About this Item

The Vortex mixer provides rapid mixing of samples contained in test-tubes, small flasks and bottles. Starts automatically when the rubber cup is depressed and stops once vessel is removed. Heavy die-cast body for stability during use.

A special retort rod holder allows mixing vessel to be placed secured on the mixer for long-term mixing application.

Please Note: Effective May 2022, the Stuart Vortex Mixer Model number SA7, has now been rebranded Cole-Parmer under Model number of V-100. All the same great features and specifications, just with a new and improved look.

3 Year Warranty
Specifications
  • Orbit Size (in)0.1563
  • Orbit Size (mm)4.2
  • Max Speed (rpm)2500
  • Max Load (lbs)2.2
  • Max Load (kg)1
  • Number of Tubes1
  • Width (in)3
  • Height (in)3
  • Depth (in)8.5
  • Width (cm)7.8
  • Height (cm)7.8
  • Depth (cm)21.5
  • Power (VAC)90 to 240
  • Power (Hz)50/60
  • DescriptionVortex Mixer, Fixed-Speed; 90 to 240 VAC
  • Warranty3 Years
Reviews
Q&A