Cole-Parmer Utility Tank, 304 SS, 1/2 gallon

Representative image only.

Cole-Parmer Utility Tank, 304 SS, 1/2 gallon

Cole-Parmer | Item: 0724310

₹5,900.00INR / Each

₹5,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer Utility Tank, 304 SS, 1/2 gallon
Cole-Parmer Utility Tank, 304 SS, 1/2 gallon
0724310

₹5,900.00INR / Each
+ +
Cole-Parmer Stainless Steel Pouring Beaker, 2 qt
0720820

₹23,800.00INR / Each
+
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+
Cole-Parmer Stainless Steel Lab Beaker, 1.2 L (1.25 Qt)
0720610

₹10,600.00INR / Each
=
Total Price 113200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

The 304 stainless steel (SS) utility tanks can withstand temperatures up to 400°F (204°C).

1 Year Warranty
Specifications
  • MaterialStainless Steel (SS)
  • Volume (Gal)0.5
  • Volume (Liters)2
  • Width (in)6 3/8
  • Width (cm)16.2
  • Height (in)2 1/2
  • Height (cm)6.4
  • Length (in)10 3/8
  • Length (cm)26.4
  • Max Temperature (° F)400
  • Max Temperature (° C)204
  • DescriptionUtility Tank, 304 SS, 1/2 gal.
  • Warranty1 year
Reviews
Q&A