Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 6 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 6 x 6 Array

Cole-Parmer | Item: 0440656

Get organized for easier retrieval of samples

₹41,700.00INR / Each

₹41,700.00INR / Each
Product Description

Includes

Locking rods.

Key Features

  • Locking rods keeps boxes securely in place
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 1/2
  • Height (in)8 15/16
  • Length (in)22
  • Length (cm)55.9
  • Height (cm)22.7
  • Width (cm)14
  • Capacity6 x 6 Array
Reviews
Q&A