Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 5 x 4 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 5 x 4 Array

Cole-Parmer | Item: 0440648

Get organized for easier retrieval of samples

₹27,300.00INR / Each

₹27,300.00INR / Each
Product Description

Includes

Locking rods.

Key Features

  • Locking rods keeps boxes securely in place
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Length (in)18 3/8
  • Width (in)5 1/2
  • Height (in)6
  • Height (cm)15.2
  • Length (cm)46.6
  • Width (cm)14
  • Capacity5 x 4 Array
Reviews
Q&A