Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 4 x 6 Array

Representative image only.

Cole-Parmer Upright Freezer Rack for 0.2 mL Tube 96-Well PCR Boxes, 4 x 6 Array

Cole-Parmer | Item: 0440645

Get organized for easier retrieval of samples

₹30,900.00INR / Each

₹30,900.00INR / Each
Product Description

Includes

Locking rods.

Key Features

  • Locking rods keeps boxes securely in place
  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 1/2
  • Height (in)8 15/16
  • Length (in)14 11/16
  • Height (cm)22.7
  • Length (cm)37.3
  • Width (cm)14
  • Capacity4 x 6 Array
Reviews
Q&A