Cole-Parmer Upright Freezer Drawer Rack for Microtube Boxes with 2 7/16" Max Height, 4 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for Microtube Boxes with 2 7/16" Max Height, 4 x 3 Array

Cole-Parmer | Item: 0440209

Drawers slide out independently for quick access and storage of boxes

₹35,000.00INR / Each

₹35,000.00INR / Each
Product Description

Key Features

  • Easily access boxes from either side of rack
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Width (in)5 7/16
  • Length (in)14 3/16
  • Height (in)8
  • Length (cm)36.1
  • Width (cm)13.8
  • Height (cm)20.2
  • Capacity4 x 3 Array
Reviews
Q&A