Cole-Parmer Type J Detachable Handle Adaptor, with Mini-Connector, 5ft Coil Cord

Representative image only.

Cole-Parmer Type J Detachable Handle Adaptor, with Mini-Connector, 5ft Coil Cord

Cole-Parmer | Item: 1852654

Designed to install detachable probes directly into the handle

₹11,700.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹11,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Type J Detachable Handle Adaptor, with Mini-Connector, 5ft Coil Cord
Cole-Parmer Type J Detachable Handle Adaptor, with Mini-Connector, 5ft Coil Cord
1852654

₹11,700.00INR / Each
+ =
Total Price 54400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Handle adaptor excepts detachable probes come with a mini connectors
  • Compatible with several different designs of detachable probes.
  • Ideal for switching out probes when working with multiple applications
  • Handle includes a 5ft coil cord with mini connector
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

6 Month Warranty
Specifications
  • Length (")12 1/2
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)200
  • Min Temperature (° C)0
  • Max Temperature (° C)94
  • Temperature Accuracy±4.0°F (2.2°C) or ±0.4% reading above 32° (0°C); ±4.0% of reading below 32°F (0°C)
  • Connector TypeMini Connector
  • Handle MaterialABS plastic
  • Sheath Length (in)8
  • Handle Length (in)4.5
  • Cable TypeCoiled
  • Cable Length (in)60
  • DescriptionType J Detachable Handle Adaptor, with Mini Con, 5ft Coil Cord
  • Warranty6 month
Reviews
Q&A