Cole-Parmer Transfer Pipette, Jumbo-Bulb, Long-Stem, 15.0 mL; 250/Pk

Representative image only.

Cole-Parmer Transfer Pipette, Jumbo-Bulb, Long-Stem, 15.0 mL; 250/Pk

Cole-Parmer | Item: 0622651

Easily draw and deliver precise solutions

₹4,400.00INR / Box of 250

₹4,400.00INR / Box of 250

Buy It Together

Current Item

Cole-Parmer Transfer Pipette, Jumbo-Bulb, Long-Stem, 15.0 mL; 250/Pk
Cole-Parmer Transfer Pipette, Jumbo-Bulb, Long-Stem, 15.0 mL; 250/Pk
0622651

₹4,400.00INR / Box of 250
+ +
Cole-Parmer Adjustable-Volume Pipettor, 20 to 200 µL
2450107

₹8,400.00INR / Each
=
Total Price 20700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Deliver repeatable, uniform drops
  • Eliminate cross contamination with these low cost, disposable LDPE pipettes

More About this Item

Use these unbreakable low-density polyethylene (LDPE) pipettes to eliminate the chance of contamination from rubber bulbs. They deliver repeatable, uniform drops and are configured to fit into a variety of vessels. Choose the bulb draw and graduations or drops/mL needed for measurement and delivery.

Specifications
  • SterileNo
  • Max Volume (µL)15000
  • Max Volume (mL)15
  • Max Dispensing (mL)15
  • Overall Length (InchShort)6.125
  • Overall Length (mm)155
  • Body MaterialLDPE
  • DescriptionTransfer Pipette, Jumbo-bulb, Long-Stem, 15.0 mL; 250/Pk
Reviews
Q&A