Cole-Parmer TPV Pharma Grade Tubing, 1/2" ID x 3/4" OD; 50 Ft

Representative image only.

Cole-Parmer TPV Pharma Grade Tubing, 1/2" ID x 3/4" OD; 50 Ft

Cole-Parmer | Item: 5011990

Offers great chemical and kink resistance for excellent pump performance

₹81,800.00INR / Pkg of 1

₹81,800.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer TPV Pharma Grade Tubing, 1/2" ID x 3/4" OD; 50 Ft
Cole-Parmer TPV Pharma Grade Tubing, 1/2" ID x 3/4" OD; 50 Ft
5011990

₹81,800.00INR / Pkg of 1
+ + =
Total Price 130600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Biocompatible thermoplastic tubing offers good chemical resistance
  • Does not contain BPA, phthalates, PVC, or peroxides
  • Sterilize by autoclave, gamma irradiation, and chemical sterilants
  • Complies with U.S. Pharmacopeia 43, National Formulary 38 (USP), General Chapter <88> Class VI, Biological reactivity Tests, In Vivo (2020)
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 1/2" ID x 3/4" OD
  • Manufacturer defect warranty

More About this Item

Use the biocompatible TPV tubing for peristaltic pumping, filling, and fluid transfer applications. This flexible opaque tubing offers excellent pump performance while providing great chemical resistance, making it a great alternative to silicone tubing.

TPV tubing does not contain BPA, phthalates, PVC, or peroxide that can leach out into the fluid, making it perfect for pharmaceutical, laboratory, and diagnostic applications. For an added level of particle control, a liner is placed between the tubing package and the box.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTPV
  • Tubing OD (in)3/4
  • Tubing OD (mm)19
  • Tubing ID (in)1/2
  • Tubing ID (mm)12.7
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • ColorTan
  • Clarity (opaque)Yes
  • Min Temperature (° F)-74
  • Max Temperature (° F)400
  • Min Temperature (° C)-59
  • Max Temperature (° C)204
  • Length (ft)50
  • Sterilization MethodAutoclave;Gamma
  • Regulatory ApprovalsUSP;Non-Phthalate;FDA;RoHS
  • Durometer68 Shore A
  • DescriptionTPV Pharma Grade Tubing, 1/2" ID x 3/4" OD; 50 Ft
Documents & Certificates
Reviews
Q&A