Cole-Parmer TELOS® PPT Protein Precipitation Plate, 96-Well, 2 mL; Ea

Representative image only.

Cole-Parmer TELOS® PPT Protein Precipitation Plate, 96-Well, 2 mL; Ea

Cole-Parmer | Item: 6482201

Efficient and reliable protein precipitation by filtration

₹14,100.00INR / Each

₹14,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer TELOS® PPT Protein Precipitation Plate, 96-Well, 2 mL; Ea
Cole-Parmer TELOS® PPT Protein Precipitation Plate, 96-Well, 2 mL; Ea
6482201

₹14,100.00INR / Each
+ =
Total Price 59700.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Eliminate time consuming centrifugation and transfer steps
  • Pre-filtration design reduces clogging
  • Low extractable residue material will not interfere in UV or MS detection

More About this Item

The Cole-Parmer® TELOS® PPT protein precipitation plate is designed for high throughput and automated protein precipitation processing. Clean up biological fluid samples, especially plasma, using a PPT protein precipitation plate. Protein precipitation is removed by filtration, which is much faster than the standard centrifugation method.

Specifications
  • Number of Wells96
  • Well Volume (mL)2
  • SterileNo
  • Plate TypePPT Protein Precipitation
  • Plate ColorTranslucent
  • Binding PropertyProtein
  • DescriptionPPT Protein Precipitation Plate, 96-Well, 2 mL; Ea
Reviews
Q&A