Cole-Parmer TC6000 1-Zone Temperature Controller; Ramp/Soak, Type T, 120V/12A

Representative image only.

Cole-Parmer TC6000 1-Zone Temperature Controller; Ramp/Soak, Type T, 120V/12A

Cole-Parmer | Item: 3622568

If your process requires several steps, this is the controller for you.

₹457,000.00INR / Each

for an additional
₹39,900.00INR / Each
for an additional
₹29,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹457,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer TC6000 1-Zone Temperature Controller; Ramp/Soak, Type T, 120V/12A
Cole-Parmer TC6000 1-Zone Temperature Controller; Ramp/Soak, Type T, 120V/12A
3622568

₹457,000.00INR / Each
+ + + =
Total Price 1071900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Software, 6’ detachable power cord and a lattice support bracket

Key Features

  • Models available for type J, K, or T thermocouples or RTD probes
  • Software allows for data point collection and custom designed interface
  • Program up to a 40-step profile
  • 1 year warranty

More About this Item

These controllers are designed for controlling multiple steps in predetermined temperature processes and feature modern control technology that produces greater temperature stability. The Ramp/Soak feature of this control allows up to a 40-step profile, which can be configured from the provided software. You can profile temperature, time, hold, soak and end steps to create the ideal profile for your process. Auto-tune minimizes setpoint overshoot and features the ability to learn your process producing greater stability. The built in adaptive control technology provides even tighter control for these demanding applications. The controller also features an audible alarm function, temperature selectable and one panel mounted receptacle that accept a three-prong plug. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.

Please Note: Effective March 2026, the Digi-Sense 1-Zone Temperature Controller has now been rebranded Cole-Parmer under Model number TC6000. All the same great features and specifications, just with a new and improved look.

1 Year Warranty
Specifications
  • DIN Size1/16
  • Max Temperature (° F)149
  • Min Temperature (° F)0
  • Min Temperature (° C)-18
  • Max Temperature (DegreeC)65
  • Accuracy 0.1% of span, ±1.0⁰F/⁰C
  • Resolution1⁰, 1.0⁰ or 1.00⁰
  • Control Input ThermocoupleYes
  • Control Output 1SSR
  • Alarm OutputYes
  • Communication OutputRS-232
  • Display TypeLED
  • Height (in)4.25
  • Width (in)5.875
  • Depth (in)6.5
  • Height (mm)107.95
  • Width (mm)149.225
  • Depth (mm)165.1
  • Description1-Zone Temperature Controller; Ramp/Soak, Type T, 120V/12A
  • Warranty1 year
Reviews
Q&A