Cole-Parmer Syringe Filter, 30mm, .45um, Pink PP/Nylon; 50/Pk

Representative image only.

Cole-Parmer Syringe Filter, 30mm, .45um, Pink PP/Nylon; 50/Pk

Cole-Parmer | Item: 0439623

Minimize sample loss—designed for low hold-up

₹7,600.00INR / Pkg of 50

₹7,600.00INR / Pkg of 50

Buy It Together

Current Item

Cole-Parmer Syringe Filter, 30mm, .45um, Pink PP/Nylon; 50/Pk
Cole-Parmer Syringe Filter, 30mm, .45um, Pink PP/Nylon; 50/Pk
0439623

₹7,600.00INR / Pkg of 50
+
B-D Disposable Syringe, Non-Sterile, Slip-Tip, 1 mL; 100/Pk
0794400

₹3,900.00INR / Pkg of 100
=
Total Price 11500.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Filter culture media to organic solvents—variety membrane materials cover a wide range of applications
  • Depend on quality—all filters are tested to withstand pressures up to 75 psi (5.1 bar)
  • Sterile versions are certified RNase/DNase free

More About this Item

Choose the membrane material best suited for your application. Each filter is quality tested for filter efficiency and housing integrity for use up to 75 psi (5.1 bar). Sterile filters are certified nonpyrogenic, have been gamma sterilized, and come individually packaged with lot numbers printed on for easy traceability.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialNylon
  • Pore Size (µm)0.45
  • Membrane Diameter (mm)30
  • Housing MaterialPolypropylene (PP)
  • ConnectionsMale luer/Female luer
  • Max Pressure (PSI)75
  • Max Pressure (in Hg)5.1
  • DescriptionSyringe Filter, 30mm , 0.45um, Pink PP/Nylon; 50/Pk
Reviews
Q&A