Cole-Parmer Syringe Filter, 13mm, .22um, Green PP/PES, Sterile; 100/Pk

Representative image only.

Cole-Parmer Syringe Filter, 13mm, .22um, Green PP/PES, Sterile; 100/Pk

Cole-Parmer | Item: 0439626

Minimize sample loss—designed for low hold-up

₹8,700.00INR / Pkg of 100

₹8,700.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Syringe Filter, 13mm, .22um, Green PP/PES, Sterile; 100/Pk
Cole-Parmer Syringe Filter, 13mm, .22um, Green PP/PES, Sterile; 100/Pk
0439626

₹8,700.00INR / Pkg of 100
+
B-D Disposable Syringe, Non-Sterile, Luer-Lok, 20 mL; 25/Pk
0794416

₹4,500.00INR / Pkg of 25
=
Total Price 13200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Filter culture media to organic solvents—variety membrane materials cover a wide range of applications
  • Depend on quality—all filters are tested to withstand pressures up to 75 psi (5.1 bar)
  • Sterile versions are certified RNase/DNase free

More About this Item

Choose the membrane material best suited for your application. Each filter is quality tested for filter efficiency and housing integrity for use up to 75 psi (5.1 bar). Sterile filters are certified nonpyrogenic, have been gamma sterilized, and come individually packaged with lot numbers printed on for easy traceability.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Membrane MaterialPolyethersulfone (PES)
  • Pore Size (µm)0.22
  • Membrane Diameter (mm)13
  • Housing MaterialPolypropylene (PP)
  • SterileYes
  • ConnectionsMale luer/Female luer
  • Max Pressure (PSI)75
  • Max Pressure (in Hg)5.1
  • DescriptionSyringe Filter, 13mm, 0.22um, Sterile, Green PP/PES; 100/Pk
Reviews
Q&A