Cole-Parmer SW-200 Microscope Slide Warmer, Holds 50 - 1" x 3" Slides; 230 VAC

Representative image only.

Cole-Parmer SW-200 Microscope Slide Warmer, Holds 50 - 1" x 3" Slides; 230 VAC

Cole-Parmer | Item: 4857306

Large capacity—holds up to fifty slides!

₹84,900.00INR / Each

₹84,900.00INR / Each

Buy It Together

Current Item

Cole-Parmer SW-200 Microscope Slide Warmer, Holds 50 - 1" x 3" Slides; 230 VAC
Cole-Parmer SW-200 Microscope Slide Warmer, Holds 50 - 1" x 3" Slides; 230 VAC
4857306

₹84,900.00INR / Each
+ =
Total Price 370900.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four support rods and power cord with UK plug.

Key Features

  • Temperature range from ambient to 100°C
  • Drying bars included for easier slide drying
  • Arrange slides in many different orientations
  • Dark surface makes it easy to see samples
  • 230 VAC operation
  • 3 year warranty
  • Previous part number MH6616

More About this Item

Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories. Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck. Front panel has temperature adjustment dial and two lights — one for when power is on and one for when heater is on.

Please Note: Effective May 2022, the Electrothermal Microscope Slide Warmer Model number MH6616 has now been rebranded Cole-Parmer under Model number of SW-200. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Capacity (Number of slides)50 (1 x 3 inch)
  • Max Temperature (° F)212
  • Max Temperature (° C)100
  • External Width (in)15.4
  • External Height (in)3 45/64
  • External Depth (in)7 1/10
  • External Width (cm)39
  • External Height (cm)9.5
  • External Depth (cm)18
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMicroscope Slide Warmer, Holds 50 - 1" x 3" Slides; 230 VAC
  • Warranty3 Years
Reviews
Q&A