Cole-Parmer Stainless steel graduated pouring beaker, 32 oz/1000 mL

Representative image only.

Cole-Parmer Stainless steel graduated pouring beaker, 32 oz/1000 mL

Cole-Parmer | Item: 0722200

Easily measure and pour samples

₹31,600.00INR / Each

₹31,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Stainless steel graduated pouring beaker, 32 oz/1000 mL
Cole-Parmer Stainless steel graduated pouring beaker, 32 oz/1000 mL
0722200

₹31,600.00INR / Each
+ +
Cole-Parmer Optional cover for beaker 07206-10
0720710

₹6,600.00INR / Each
+
Cole-Parmer Utility Tank, 304 SS, 1-1/4 gallon
0723505

₹15,100.00INR / Each
+
Cole-Parmer Covered Container, 304 SS, 1/2 qt
0725000

₹21,500.00INR / Each
+ =
Total Price 111400.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Measure volumes easily with internal graduation markers
  • Great for higher temperatures— withstand temperatures up to 650°F (182° C)
  • Beaker features a 1000 mL (32 oz) capacity with 100 mL graduations
  • 2 year warranty

More About this Item

These graduated pouring beakers Features easy grip handles for convenient pouring. Beakers are graduated in mL and oz and constructed of medium gauge 304 stainless steel.

Two year warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialStainless Steel
  • Graduation Interval (mL)100
  • Withstands High Temperature (DegreeF)800
  • AutoclavableYes
  • Withstands Low Temperature (° F)-450
  • Outside Diameter (OD) (in)4 3/4
  • Outside Diameter (OD) (cm)12.1
  • Overall Height (in)5 1/4
  • Overall Height (cm)13.3
  • DescriptionStainless steel graduated pouring beaker, 32 oz/1000 mL
Reviews
Q&A