Cole-Parmer Stainless Steel Crucible with Cover, 100 mL, 1/ea

Representative image only.

Cole-Parmer Stainless Steel Crucible with Cover, 100 mL, 1/ea

Cole-Parmer | Item: 0728211

No welded seams, no weaknesses

₹5,300.00INR / Each

₹5,300.00INR / Each
Product Description

Key Features

  • Constructed from a solid piece of 304 stainless steel
  • Withstands temperatures from –292 to 1472°F (–180 to 800°C)
  • Cover is included
  • 1 year warranty

More About this Item

Unibody construction from Type 304 stainless steel. Can withstand temperatures from -180°C to 800°C. Covers included.

1 Year Warranty
Specifications
  • MaterialStainless Steel
  • Capacity (mL)100
  • Cap Material304 stainless steel (SS)
  • Overall Height (cm)5.5
  • Overall Height (mm)55
  • Top Outside Diameter (mm)57
  • AutoclavableYes
  • DescriptionStainless Steel Crucible with Cover, 100 mL, 1/ea
  • Warranty1 year
Reviews
Q&A