Cole-Parmer StableTemp Upright Deep Freezer, -40C, 9.8 cu ft; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer StableTemp Upright Deep Freezer, -40C, 9.8 cu ft; 230 VAC, 50 Hz

Cole-Parmer StableTemp | Item: 1634007

LED digital display for easy observation

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer StableTemp Upright Deep Freezer, -40C, 9.8 cu ft; 230 VAC, 50 Hz
Cole-Parmer StableTemp Upright Deep Freezer, -40C, 9.8 cu ft; 230 VAC, 50 Hz
1634007

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Cooling fan is permanently lubricated for long life
  • Automatic defrost maintains optimum cooling capacity (model 16340-10)
  • Compressor warranty: 3 years
  • 1 year warranty

More About this Item

Upright freezers are scientifically designed to minimize moisture accumulation. Controller with digital display is conveniently mounted in the front panel and recessed to prevent an accidental setting change. Multiple alarm system for safe and reliable operation and alerts temperature rise or power loss. Freezers have built-in microprocessor controlled PT100 sensor with remote alarm port. Superior refrigeration system for pull-down time from 25°C ambient to –30°C in 170 minutes and warm-up time from 25°C ambient –30°C to –20°C is 160 minutes.

1 Year WarrantyConformite Europeenne
Specifications
  • Freezer Capacity (cu ft)10
  • Freezer Capacity (Liters)278
  • Min Temperature - Freezer (° C)-40
  • Max Temperature - Freezer (° C)-20
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (cm)52
  • Freezer Interior Height (cm)123
  • Freezer Interior Depth (cm)43.5
  • Exterior Width (cm)74.5
  • Exterior Height (cm)181
  • Exterior Depth (cm)67.5
  • Number of Doors1 outer
  • Number of Shelves6
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStableTemp 10 Cu Ft -40℃ Upright ULT Freezer, 230 VAC, 50 HZ
  • Warranty1 year
Reviews
Q&A