Cole-Parmer StableTemp Spark Free Upright Freezer, 3.3 CuFt, -30°C, 220-240 VAC, 50 Hz; 1/Ea

Representative image only.

Cole-Parmer StableTemp Spark Free Upright Freezer, 3.3 CuFt, -30°C, 220-240 VAC, 50 Hz; 1/Ea

Cole-Parmer StableTemp | Item: 1639252

Designed for safe storage of samples with explosion-proof interior with grounded metal parts

₹153,000.00INR / Each

₹153,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer StableTemp Spark Free Upright Freezer, 3.3 CuFt, -30°C, 220-240 VAC, 50 Hz; 1/Ea
Cole-Parmer StableTemp Spark Free Upright Freezer, 3.3 CuFt, -30°C, 220-240 VAC, 50 Hz; 1/Ea
1639252

₹153,000.00INR / Each
+ =
Total Price 4528000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Explosion-proof interior
  • EU explosion proof ATEX II C-T6
  • HC System to save energy
  • Micro-processor control system with LCD
  • Dual-lock design
  • Warranty: 1 year on main unit, 3 years on compressor
  • 1 year warranty

More About this Item

Cole-Parmer StableTemp Spark Free series is microprocessor controlled with LCD temperature display and adjustable range of -30°C to -10°C (-25°C to -10°C) to for 3.3 Cu Ft model); 0.1°C increments. Optimized hydrocarbon refrigeration system design ensures a more energy efficient operation, meets EU RoHS directive for a green and safe environment.

1 Year WarrantyConformite Europeenne
Specifications
  • Refrigerator Capacity (cu ft)3.3
  • Refrigerator Capacity (Liters)92
  • Min Temperature - Refrigerator (° C)-10
  • Max Temperature - Refrigerator (° C)-25
  • Refrigerator Interior Width (cm)43.5
  • Refrigerator Interior Height (cm)63
  • Refrigerator Interior Depth (cm)41
  • Exterior Width (cm)59.7
  • Exterior Height (cm)83.5
  • Exterior Depth (cm)62.5
  • Cabinet ConstructionUpright
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)220
  • DescriptionSpark Free Upright Freezer, 3.3 CuFt, -30°C, 220-240 VAC, 50 Hz; 1/Ea
  • Warranty1 year
Reviews
Q&A