Cole-Parmer StableTemp Spark Free Refrigerator, 4.2 CuFt, Antistatic, 220-240 VAC, 50 Hz; 1/Ea

Representative image only.

Cole-Parmer StableTemp Spark Free Refrigerator, 4.2 CuFt, Antistatic, 220-240 VAC, 50 Hz; 1/Ea

Cole-Parmer StableTemp | Item: 1639254

Designed for safe storage of samples with explosion proof interior with grounded metal parts

₹463,000.00INR / Each

₹463,000.00INR / Each
Product Description

Key Features

  • Explosion-proof interior with EU explosion proof ATEX II C-T6
  • Setting temperature range +3°C to +16°C
  • Micro-processor control system with LED display
  • Multiple alarms and data function
  • Energy efficient design
  • Warranty: 1 year on main unit, 3 years on compressor
  • 1 year warranty

More About this Item

Cole-Parmer StableTemp Spark Free refrigerators are ideal for storing samples at below ambient condition in explosion-proof interior. Models are with forced air cooling with Auto defrost system along with multiple alarms and data function enabling you to check and save historical data. The carbon-hydrogen cooling system doubles the cooling efficiency and saves half the energy when compared to traditional refrigerants.

1 Year WarrantyConformite Europeenne
Specifications
  • Refrigerator Capacity (cu ft)4.2
  • Refrigerator Capacity (Liters)118
  • Min Temperature - Refrigerator (° C)3
  • Max Temperature - Refrigerator (° C)16
  • Temperature ControlMicroprocessor
  • Refrigerator Interior Width (cm)51.5
  • Refrigerator Interior Height (cm)63
  • Refrigerator Interior Depth (cm)41.5
  • Exterior Width (cm)59.7
  • Exterior Height (cm)83.5
  • Exterior Depth (cm)63.6
  • Cabinet ConstructionUnder-Counter
  • DisplayLED
  • Power (VAC)240
  • Power (Hz)50
  • Power (watts)140
  • DescriptionSpark Free Refrigerator, 4.2 CuFt, Antistatic, 220-240 VAC, 50 Hz; 1/Ea
  • Warranty1 year
Reviews
Q&A