Cole-Parmer StableTemp Combination Refrigerator/Freezer, Solid Door, 230 VAC, 50 Hz

Representative image only.

Cole-Parmer StableTemp Combination Refrigerator/Freezer, Solid Door, 230 VAC, 50 Hz

Cole-Parmer StableTemp | Item: 1634014

Excellent performance with fast cooling speed

Call For Price

Call For Price
Product Description

Key Features

  • USB interface for data download
  • Independent displays for refrigerator and freezer sections
  • Multiple alarms to detect malfunctions
  • Compressor warranty: 3 years
  • 1 year warranty

More About this Item

Designed for optimal performance, this upright unit is capable of recording temperature data for up to one month automatically. Optional remote alarm and monitor via Internet.

1 Year WarrantyConformite Europeenne
Specifications
  • Refrigerator Capacity (cu ft)6.53
  • Refrigerator Capacity (Liters)185
  • Freezer Capacity (cu ft)3.43
  • Freezer Capacity (Liters)97
  • Min Temperature - Refrigerator (° C)-20
  • Max Temperature - Refrigerator (° C)-40
  • Min Temperature - Freezer (° C)2
  • Max Temperature - Freezer (° C)8
  • Refrigerator Interior Width (cm)605
  • Refrigerator Interior Height (cm)720
  • Refrigerator Interior Depth (cm)510
  • Freezer Interior Width (cm)515
  • Freezer Interior Height (cm)440
  • Freezer Interior Depth (cm)465
  • Exterior Width (cm)736
  • Exterior Height (cm)1810
  • Exterior Depth (cm)660
  • Number of Doors2
  • Number of Shelves3
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionCole-Parmer StableTemp Combination Refrigerator/Freezer, Solid Door, 230 VAC, 50 Hz
  • Warranty1 year
Reviews
Q&A