Cole-Parmer ST-200-C Undergrad Analog Stirrer, 15 x 15 cm, Ceramic; 230 VAC

Representative image only.

Cole-Parmer ST-200-C Undergrad Analog Stirrer, 15 x 15 cm, Ceramic; 230 VAC

Cole-Parmer | Item: 0480754

Powerful and precision stirring in compact size

₹40,800.00INR / Each

₹40,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer ST-200-C Undergrad Analog Stirrer, 15 x 15 cm, Ceramic; 230 VAC
Cole-Parmer ST-200-C Undergrad Analog Stirrer, 15 x 15 cm, Ceramic; 230 VAC
0480754

₹40,800.00INR / Each
+ + + + + =
Total Price 599400.00 ADD 6 ITEMS TO CART
Product Description

Includes

Power cord.

Key Features

  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • New, improved version of UC151

More About this Item

Constructed with powerful magnets and motor, these analog stirrers provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The compact, stackable design takes up less benchtop and storage space.

For safety, all units are designed to direct spills away from the user controls. The stirrers also feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass ceramic
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)50
  • DescriptionUndergrad Analog Stirrer, 15 x 15 cm, Ceramic; 230 VAC
  • Warranty3 Years
Reviews
Q&A