Cole-Parmer ST-200-C-120 Undergrad Analog Stirrer, 6" x 6", Ceramic; 120 VAC

Representative image only.

Cole-Parmer ST-200-C-120 Undergrad Analog Stirrer, 6" x 6", Ceramic; 120 VAC

Cole-Parmer | Item: 0480755

Powerful and precision stirring in compact size

₹41,700.00INR / Each

₹41,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer ST-200-C-120 Undergrad Analog Stirrer, 6" x 6", Ceramic; 120 VAC
Cole-Parmer ST-200-C-120 Undergrad Analog Stirrer, 6" x 6", Ceramic; 120 VAC
0480755

₹41,700.00INR / Each
+ + + + + =
Total Price 600300.00 ADD 6 ITEMS TO CART
Product Description

Includes

Power cord.

Key Features

  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • 3 year warranty
  • New, improved version of UC151/120V/60

More About this Item

Constructed with powerful magnets and motor, these analog stirrers provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The compact, stackable design takes up less benchtop and storage space.

For safety, all units are designed to direct spills away from the user controls. The stirrers also feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

3 Year Warranty
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialGlass ceramic
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)50
  • DescriptionUndergrad Analog Stirrer, 6" x 6", Ceramic; 120 VAC
  • Warranty3 Years
Reviews
Q&A