Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 60mL; 12/PK

Representative image only.

Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 60mL; 12/PK

Cole-Parmer | Item: 0602201

Maximize your sample storage space

₹4,800.00INR / Pkg of 12

₹4,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 60mL; 12/PK
Cole-Parmer Square Wide-Mouth Plastic Bottle, HDPE, 60mL; 12/PK
0602201

₹4,800.00INR / Pkg of 12
+
Cole-Parmer Replacement Cap, PP, 28mm; 12/PK
6300006

₹2,900.00INR / Pkg of 12
=
Total Price 7700.00 ADD 2 ITEMS TO CART
Product Description

Includes

Polypropylene screw closures.

Key Features

  • Space-saving design eliminates wasted shelf space
  • Ideal for mailing
  • Leakproof polypropylene screw enclosure
  • 1 year warranty

More About this Item

These space-saving, leakproof bottles are ideal as sample mailers. Wide mouth is easy to fill. Shape offers visible label surface. All have leakproof polypropylene (PP) screw closures.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)1.92
  • Capacity (Gal)0.0158520475561427
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size28
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)19.5
  • Neck Inside Diameter (ID) (in)49/64
  • Outside Diameter (OD) (in)1 27/64
  • Outside Diameter (OD) (cm)3.6
  • Overall Height (in)3 15/64
  • Overall Height (cm)8.2
  • Overall Depth (in)1 27/64
  • Overall Depth (cm)3.6
  • Overall Width (in)1 27/64
  • Overall Width (cm)3.6
  • DescriptionSquare Wide-Mouth Plastic Bottle, HDPE, 60mL; 12/PK
  • Warranty1 year
Reviews
Q&A