Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK

Representative image only.

Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK

Cole-Parmer | Item: 0628709

Polished surface provides fast and easy cleaning

₹5,400.00INR / Pkg of 3

₹5,400.00INR / Pkg of 3

Buy It Together

Current Item

Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK
Cole-Parmer Spatula Macro Spoon, Stainless Steel, 300mm; 3/PK
0628709

₹5,400.00INR / Pkg of 3
+ + +
Cole-Parmer Mortar and Pestle Set, Porcelain, 50 mL
6310061

₹2,200.00INR / Each
+ + =
Total Price 48000.00 ADD 6 ITEMS TO CART
Product Description

Key Features

  • Chemical and corrosion resistant
  • Available in 6 sizes

More About this Item

The AISI 304 grade stainless steel spatula/macro spoon combinations are chemical and corrosion resistant. One end features a macro spoon for medium and large size particles, while the other end offers a straight/flat spatula. Robust and seamless construction guarantees long life cycle.

Specifications
  • Overall Length (in)11 51/64
  • Width (in)1 45/64
  • Overall Length (cm)30
  • Width (cm)4.4
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionSpatula Macro Spoon, SS, 300mm; 3/PK
Reviews
Q&A