Cole-Parmer SP-200-VIS Visible Spectrophotometer; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer SP-200-VIS Visible Spectrophotometer; 230 VAC, 50 Hz

Cole-Parmer | Item: 8305405

Suited to a wide range of applications in education, quality control, environmental and clinical analysis

₹1,173,000.00INR / Each

for an additional
₹50,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,173,000.00INR / Each
Product Description

Includes

Mains lead, pack of 100 disposable cuvettes, 10 x 10 mm cell holder, interface cable, and PC application software on CD-ROM*

Key Features

  • Wavelength range of 320 to 1000 nm
  • Absorbance, %T, and concentration modes
  • Analog and RS-232 outputs let you interface with printers and PCs
  • Multi-parameter display with wavelength and photometric readouts
  • Wide range of sampling accessories
  • 3 year warranty

More About this Item

The Cole-Parmer SP-200 visible spectrophotometers are high-quality, low-cost units perfect for schools/colleges and QC and testing labs. Models 83054-00 and 83054-07 with domed lid accept taller tubes with height of up to 105 mm.

* Requires free on-line registration.

Please Note: The Jenway Model number 630501 has now been rebranded Cole-Parmer under Model number SP-200-VIS. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Stray Light<0.5%T
  • Source LampTungsten-Halogen
  • Bandwidth8.0 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1000
  • Wavelength Accuracy±2.0 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)1.999
  • Min Photometric - Concentration (C)-300
  • Max Photometric - Concentration (C)1999
  • DetectorSolid-state
  • OutputRS-232; 0 to 1.999 V
  • Display TypeLCD (4-digit)
  • Width (cm)36.5
  • Height (cm)16
  • Depth (cm)27.2
  • Width (in)14 2/5
  • Height (in)6 19/64
  • Depth (in)10 45/64
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionVisible Spectrophotometer; 230 VAC, 50 Hz
  • Warranty3 year
Reviews
Q&A