Cole-Parmer Silicone/PTFE Septum, 18 mm; 1000/pk

Representative image only.

Cole-Parmer Silicone/PTFE Septum, 18 mm; 1000/pk

Cole-Parmer | Item: 9870607

Choose the right septum for optimal performance and results

₹53,600.00INR / Pkg of 1000

₹53,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Silicone/PTFE Septum, 18 mm; 1000/pk
Cole-Parmer Silicone/PTFE Septum, 18 mm; 1000/pk
9870607

₹53,600.00INR / Pkg of 1000
+ =
Total Price 132200.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Various materials, thicknesses and hardnessess to suit your application
  • Pre-slit septa prevent a vacuum forming inside the vial
  • White silicone/blue PTFE, 18 mm dia.

More About this Item

Red rubber/Polytetrafluoroethylene (PTFE): improved level of cleanliness compared to natural rubber. PTFE coating ensures compatibility.
Natural rubber/Ethylene Tetrafluoroethylene (TEF): features excellent resealing properties.
Silicone/PTFE: cleanest solution for contaminant free sample handling; autoclavable, too.
PTFE/Silicone/PTFE: PTFE laminated to both sides of high-purity silicone to prevent coring.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Septum TypeWhite silicone/blue PTFE
  • Outside Diameter (mm)18
  • Special Features1.7 mm thick, 45° shore A
  • DescriptionSilicone/Blue PTFE Septa, 18 mm; 1000/pk
Reviews
Q&A