Cole-Parmer SI-200D-L Large Capacity Shaking Incubator with IQ/OQ, 115 L; 230 VAC

Representative image only.

Cole-Parmer SI-200D-L Large Capacity Shaking Incubator with IQ/OQ, 115 L; 230 VAC

Cole-Parmer | Item: 7952018

Shaker and incubator combination makes these ideal for cell culture procedures

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer SI-200D-L Large Capacity Shaking Incubator with IQ/OQ, 115 L; 230 VAC
Cole-Parmer SI-200D-L Large Capacity Shaking Incubator with IQ/OQ, 115 L; 230 VAC
7952018

Call For Price
+ + + +
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+
Cole-Parmer Shaking Incubator Rack, 64 x 1.5 mL tubes
7952096

₹56,300.00INR / Each
+ +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
=
Total Price 744700.00 ADD 8 ITEMS TO CART
Product Description

Includes

USB cable, four securing bars, two foot brackets, and power cord with UK plug.

Key Features

  • Microprocessor controlled shaking speed ensures accuracy
  • Forced air circulation ensures uniform temperature inside the chamber
  • Easily set and view temperature and speed on the digital display
  • Unique retractable platform offers easy loading and unloading
  • Includes IQ/OQ documentation
  • 115 L capacity
  • 230 VAC operation
  • 3 year warranty
  • Previous part number SI600/IQOQ

More About this Item

These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.

The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation. A versatile clamping system holds flasks securely in place (up to 1 L flasks for 51 L models and up to 2 L flasks for 115 L models). Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order models 79520-02 or 79520-18 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.

Please Note: Effective May 2022, the Stuart Large Capacity Shaking Incubator Model number SI600/IQOQ has now been rebranded Cole-Parmer under Model number of SI-200D-L. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Orbit Size (in)0.625
  • Orbit Size (mm)16
  • Min Speed (rpm)30
  • Max Speed (rpm)300
  • Capacity115 L
  • Platform Length (in)20.875
  • Platform Width (in)15.75
  • Platform Length (cm)52.6
  • Platform Width (cm)39
  • Width (in)24.5
  • Height (in)15.5
  • Depth (in)18.25
  • Width (cm)62.3
  • Height (cm)39.5
  • Depth (cm)46.5
  • Max Operating Temperature (° F)140
  • Max Operating Temperature (° C)60
  • TimerYes
  • Timer Range1 second to 9 days
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionLarge Capacity Shaking Incubator with IQ/OQ, 115 L capacity, 230 V
  • Warranty3 Years
Reviews
Q&A