The product you searched is discontinued. Below is the suggested replacement. Compare to discontinued item.

Cole-Parmer SHP-200D-S Undergrad Digital Stirring Hot Plate, 15 x 15 cm, Aluminum; 230V

Representative image only.

Cole-Parmer SHP-200D-S Undergrad Digital Stirring Hot Plate, 15 x 15 cm, Aluminum; 230V

Cole-Parmer | Item: 0480764

Easy-to-read display provides repeatable and accurate results every time

₹63,000.00INR / Each

₹63,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SHP-200D-S Undergrad Digital Stirring Hot Plate, 15 x 15 cm, Aluminum; 230V
Cole-Parmer SHP-200D-S Undergrad Digital Stirring Hot Plate, 15 x 15 cm, Aluminum; 230V
0480764

₹63,000.00INR / Each
+
Cole-Parmer Digital Hot Plate 5-1/4" round; 110 VAC
0466123

₹60,700.00INR / Each
+ + + + + + + =
Total Price 887000.00 ADD 9 ITEMS TO CART
Product Description

Includes

Power cord.

Key Features

  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminum casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP32 rated for water and dust resistance
  • BioCote® antimicrobial protection is built in for a cleaner, more hygienic product
  • Use optional temperature controller for precise sample temperature control
  • 3 year warranty
  • New, improved version of US152D

More About this Item

Designed with microprocessor-controlled dual thermocouples, these stirring hot plates offer you accurate temperature control and protection from overheating. Actual surface temperature is displayed in real time on an easy-to-read digital screen. Powerful magnets and motor provide you with stirring speeds of up to 2000 rpm and mixing capability of up to 15 L of liquid. The square plate design allows you flexibility of vessel sizes and combinations.

To keep you safe, a “hot” warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged.

These stirring hot plates feature BioCote® antimicrobial protection which reduces the presence of odor and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99.99%.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch. To achieve accurate sample temperature control up to 200 °C (392 °F), a temperature controller (sold separately) can be connected to the unit.

Please Note: BioCote® technology does not protect users or others against disease causing bacteria, germs, viruses, or other harmful organisms. This technology is not a substitute for good hygiene and/or cleaning practices.

3 Year WarrantyConformite Europeenne
Specifications
  • Top Plate Length (in)6
  • Top Plate Width (in)6
  • Top Plate Length (cm)15
  • Top Plate Width (cm)15
  • Top Plate MaterialCoated aluminium
  • Max Temperature (° F)617
  • Max Temperature (° C)325
  • Low Speed (rpm)100
  • High Speed (rpm)2000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)15
  • Length (in)10
  • Width (in)7
  • Height (in)4 51/64
  • Length (cm)25.5
  • Width (cm)18
  • Height (cm)12.2
  • Power (VAC)230
  • Power (Hz)50
  • Power (watts)750
  • DescriptionUndergrad Digital Stirring Hot Plate, 15 x 15 cm, Aluminum; 230V
  • Warranty3 Years
Reviews
Q&A