Cole-Parmer SHP-200-MP9 Nine-Position Stirring Hot Plate, 230V

Representative image only.

Cole-Parmer SHP-200-MP9 Nine-Position Stirring Hot Plate, 230V

Cole-Parmer | Item: 5145078

Versatile—perform heating and multiple mixing applications at the same time

₹686,000.00INR / Each

for an additional
₹39,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹686,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SHP-200-MP9 Nine-Position Stirring Hot Plate, 230V
Cole-Parmer SHP-200-MP9 Nine-Position Stirring Hot Plate, 230V
5145078

₹686,000.00INR / Each
+ + + +
Cole-Parmer ST-200-MP5-120 Five-Position Stirrer, 120V
5145021

₹422,000.00INR / Each
+ + =
Total Price 1500600.00 ADD 7 ITEMS TO CART

Customers Also Bought

Product Description

Includes

6-ft cord with plug.

Key Features

  • Each stirring position is individually controlled
  • Heat up to 450 °C in minutes
  • Front panel controls are positioned to prevent you from touching the hot plate
  • Solid ceramic surface offers excellent corrosion and chemical resistance
  • 3 year warranty

More About this Item

These analog multiposition stirring hot plates offer you much more versatility than single-position units. Each stirrer position is individually controlled and can stir solutions from 100 to 1500 rpm. The heater knob controls the temperature range from 100 to 450 °C and features two quick-set positions (HI and LO). Indicator lights illuminate when stirring and heating functions are activated.

The solid ceramic top surface is corrosion and chemical resistant, is easy to clean, and measures 30.5 x 30.5 cm (12” x 12”). It heats up quickly and will never warp or buckle

Conformite Europeenne3 Year Warranty
Specifications
  • Top Plate Length (in)12
  • Top Plate Width (in)12
  • Top Plate Length (cm)30.5
  • Top Plate Width (cm)30.5
  • Top Plate MaterialCeramic
  • Min Temperature (° F)212
  • Max Temperature (° F)845
  • Min Temperature (DegreeC)100
  • Max Temperature (° C)450
  • Max Load Capacity (lbs)40
  • Max Load Capacity (kg)18.14
  • Low Speed (rpm)100
  • High Speed (rpm)1500
  • No. Of Stirring Positions9
  • Max Stirring Volume per position (Liters)0.4
  • Length (in)17 1/2
  • Width (in)12
  • Height (in)4 1/2
  • Length (cm)44.45
  • Width (cm)30.48
  • Height (cm)11.43
  • Power (VAC)230
  • Power (Hz)50
  • Power (amps)8
  • DescriptionNine-Position Stirring Hot Plate, 230 VAC 51450-78
  • Warranty3 Years
Reviews
Q&A