Cole-Parmer SHM-200-MP3-100-115 Extraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC

Representative image only.

Cole-Parmer SHM-200-MP3-100-115 Extraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC

Cole-Parmer | Item: 0307612

Allows liquids with different boiling points to be heated and/or stirred next to each other

₹327,000.00INR / Each

₹327,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SHM-200-MP3-100-115 Extraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC
Cole-Parmer SHM-200-MP3-100-115 Extraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC
0307612

₹327,000.00INR / Each
+ + =
Total Price 601000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Three 28" long rods, three stir bars, and 6-ft (1.8 m) power cord with US plug.

Key Features

  • Stir or heat your solutions simultaneously in each position
  • Accommodate flask capacities from 100 to 1000 mL
  • Unique vented airflow ensures the case remains "cool-to-the-touch"
  • Robust construction permits continuous operation of the mantles as required by routine extraction tests
  • 3-heating/stirring positions
  • 100-mL capacity
  • 115 VAC operation
  • 3 year warranty
  • Previous part number EMEA30100/CEX1

More About this Item

Regulating the heat on these multiposition extraction mantles is simple using the built-in solid-state electronic controls. The units accept round-bottom flasks ranging from 100 to 1000 mL. Select an extraction heater/stirrer depending on the size of your flask.

Extraction heaters feature an independent heater per mantle, allowing liquids with different boiling points to be heated alongside each other. Each heater has its own control dial and on/off indicator light, and can reach up to a maximum element temperature of 450°C (842°F).

Use the magnetic stirrer to mix sample while heating. Stirring speeds can be set between 50 and 1000 rpm. The three-position models have one stir controller for all three mantles. The six-position models have two stir controllers; one for each set of three mantles.

The lower part of the unit containing the control equipment is safely separated from the upper heating elements by a well-ventilated air space. A quartz heating element is housed in a thermally insulated cartridge for easy replacement, extending the life of the heater. Powder-coated aluminum surfaces and polypropylene top cover ensure good chemical resistance and easy cleanup.

Please Note: Effective June 2022, the Electrothermal Electromantle Extraction Heater Model number EMEA30100/CEX1 has now been rebranded Cole-Parmer under Model number SHM-200-MP3-100-115. All the same great features and specifications, just with a new and improved look.

3 Year WarrantyConformite Europeenne
Specifications
  • Max Flask Size (mL)100
  • Number of Positions3
  • MaterialAluminum
  • Min Stirrer Speed (rpm)50
  • Max Stirrer Speed (rpm)1000
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)220
  • Height (in)4.3125
  • Width (in)25.1875
  • Depth (in)10.625
  • DescriptionExtraction Heater/Stirrer, 3-Place, 100 mL; 115 VAC
  • Warranty3 Years
Reviews
Q&A