Cole-Parmer SH-200D-S-120 Mini See-Saw Rocking Shaker; 120 VAC

Representative image only.

Cole-Parmer SH-200D-S-120 Mini See-Saw Rocking Shaker; 120 VAC

Cole-Parmer | Item: 5190115

Gently mix live cultures

₹207,000.00INR / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹207,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer SH-200D-S-120 Mini See-Saw Rocking Shaker; 120 VAC
Cole-Parmer SH-200D-S-120 Mini See-Saw Rocking Shaker; 120 VAC
5190115

₹207,000.00INR / Each
+
Cole-Parmer SH-200D-R-L Large Reciprocating Shaker; 230 VAC
5190102

₹173,000.00INR / Each
+
Cole-Parmer Tier System for Small Rocking Shakers
5170093

₹38,900.00INR / Each
+ +
Cole-Parmer SH-200D-O-L Large Orbital Shaker; 230 VAC
5190100

₹171,000.00INR / Each
=
Total Price 589900.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Flat platform, nonslip mat, and power cord.

Key Features

  • Nonslip mat and platform lip hold vessels securely in place
  • Built-in timer and digital speed LED display provide reproducible results
  • Can be used in incubators
  • Compact design is perfect where space is tight
  • 120 VAC operation
  • 3 year warranty
  • New, improved version of SSM4/120V/60

More About this Item

These see-saw rocking shakers provide a gentle rocking action at a 7° tilt angle, perfect for culture flasks and Petri dishes. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.

Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).

3 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Shaking Angle7⁰ tilt angle
  • Min Speed (rpm)5
  • Max Speed (rpm)70
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Platform Length (in)9.25
  • Platform Width (in)9.25
  • Platform Length (cm)23.5
  • Platform Width (cm)23.5
  • Width (in)10.826
  • Height (in)6.1
  • Depth (in)13.188
  • Width (cm)27.5
  • Height (cm)15.5
  • Depth (cm)33.5
  • Min Operating Temperature (° F)39.2
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 to 999 minutes
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionMini See-Saw Rocker, 120 VAC
  • Warranty3 Years
Reviews
Q&A