Cole-Parmer self-cleaning pH electrode, Ryton housing, 100 k Ohms thermistor

Representative image only.

Cole-Parmer self-cleaning pH electrode, Ryton housing, 100 k Ohms thermistor

No more solid buildups

₹27,800.00INR / Each

₹27,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer self-cleaning pH electrode, Ryton housing, 100 k Ohms thermistor
Cole-Parmer self-cleaning pH electrode, Ryton housing, 100 k Ohms thermistor
2700326

₹27,800.00INR / Each
+ +
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ + +
Cole-Parmer Epoxy pH Electrode BNC
0599223

₹23,200.00INR / Each
+ + =
Total Price 414400.00 ADD 8 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Flat surface prevents buildups, while fluid flow cleans surface for longer life
  • Use with most meters and controllers—BNC connector and ATC element work with a variety of units
  • Double junction for difficult applications
  • 1 year warranty

More About this Item

Choose either CPVC housing or chemical-resistant Ryton® PPS housing

1 Year Warranty
Specifications
  • ApplicationsSelf-cleaning
  • Electrode TypeDouble junction
  • Electrode Body MaterialRyton® PPS
  • Min pH (pH)0
  • Max pH (pH)12
  • Max Temperature (° C)100
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorAudio plug, 3.5 mm
  • ATC Element100 kΩ thermistor
  • ConnectorBNC
  • Cable Length (m)3
  • Descriptionself-cleaning pH electrode, Ryton housing, 100 k Ohms thermistor
  • Warranty1 year
Reviews
Q&A