Cole-Parmer Screw-Thread Vial, Amber Glass, 4 mL, 13 mm; 1000/pk

Representative image only.

Cole-Parmer Screw-Thread Vial, Amber Glass, 4 mL, 13 mm; 1000/pk

Cole-Parmer | Item: 9870510

Screw neck vials and screw caps ensure a tight seal

₹32,600.00INR / Pkg of 1000

₹32,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Screw-Thread Vial, Amber Glass, 4 mL, 13 mm; 1000/pk
Cole-Parmer Screw-Thread Vial, Amber Glass, 4 mL, 13 mm; 1000/pk
9870510

₹32,600.00INR / Pkg of 1000
+ =
Total Price 50000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made from high-quality Type I Class 51 expansion borosilicate glass
  • Excellent for light sensitive samples

More About this Item

Safely and securely store samples with these screw neck vials.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)4
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Thread13 mm
  • Height (mm)45
  • Outside Diameter (mm)15
  • Special FeaturesAmber
  • DescriptionKinesis Screw-Thread Vial, Amber Glass, 4 mL, 13 mm; 1000/pk
Reviews
Q&A