Cole-Parmer Sanitizing Floor Mat, 24" x 32", Black; 1/Ea

Representative image only.

Cole-Parmer Sanitizing Floor Mat, 24" x 32", Black; 1/Ea

Cole-Parmer | Item: 1597836

Decontaminate footwear before and after entry to designated areas, providing critical protection against contamination

₹4,300.00INR / Each

₹4,300.00INR / Each
Product Description

Key Features

  • Rubber fingers scrub the crevices in soles of shoes
  • Disinfectant solution sanitizes footwear surfaces
  • Chemically resistant to common disinfectant solutions
  • Suggested Disinfectant : Commonly used solutions include quaternary disinfectants or a diluted chlorine solution
  • Part no. 15978-36 holds 1 gallon of disinfectant
  • Part no. 15978-37 holds 5 gallons of disinfectant
  • 2 year warranty

More About this Item

Cleaning and Maintenance:

High-pressure hose (not to exceed 500 psi) and hot water (max 160o F) to rid the mats of oils. For best results use a mild soap or detergent with a pH between 4 and 9, to clean the mats. Do not use steam (unless specifically recommended), degreasers, or caustic chemicals. Do not machine wash or mechanically scrub the mats.

Two year warranty
Specifications
  • Material100% Rubber
  • Thickness (in)1.18
  • Thickness (mm)30
  • Width (in)24
  • Length (in)32
  • Width (cm)60.96
  • Length (cm)81.28
  • ColorBlack
  • DescriptionSanitizing Floor Mat, 24" x 32", Black; 1/Ea
  • Warranty2 year
Reviews
Q&A