Cole-Parmer Sanitary Gasket, Platinum-Cured Silicone, 3/4"; 10/Pk

Representative image only.

Cole-Parmer Sanitary Gasket, Platinum-Cured Silicone, 3/4"; 10/Pk

Cole-Parmer | Item: 5013391

Compatible with Tri-Clamp® style fittings

₹4,300.00INR / Pkg of 10

₹4,300.00INR / Pkg of 10
Product Description

Includes

Certificate of traceability including batch number and lot number.

Key Features

  • Great for most pharmaceutical, food, and beverage applications
  • Usable temperature range: –40 to 232 °C (–40 to 450 °F)
  • Animal-derived ingredient free and phthalate free
  • FDA CFR 21 177 2600, USP Class VI, and 3A compliant
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 3/4" gasket
  • Manufacturer defect warranty

More About this Item

Use the platinum-cured silicone gaskets in sanitary fittings for leak-free fluid transfer. These nontoxic and highly biocompatible gaskets meet FDA, USP, and 3A compliance, making them ideal for pharmaceutical, food, and beverage applications. Gaskets are free of phthalates, TSE/BSE, and animal-derived ingredients, ensuring the integrity of your fluid.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Seal MaterialPlatinum-Cured Silicone
  • Sterilization MethodAutoclave, Gamma Irradiation, Clean-in-Place (CIP), Steam-in-Place (SIP)
  • Sanitary Gasket Size (in)3/4
  • ColorClear
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)232
  • Regulatory ApprovalsFDA;Non-Phthalate;USP;ADCF;3A
  • DescriptionSanitary Gasket, Platinum-Cured Silicone, 3/4"; 10/Pk
  • WarrantyManufacturer defect
Reviews
Q&A