Cole-Parmer Sanitary Gasket, Black Buna, 1/2"; 10/Pk

Representative image only.

Cole-Parmer Sanitary Gasket, Black Buna, 1/2"; 10/Pk

Cole-Parmer | Item: 5013400

Compatible with Tri-Clamp® style fittings

₹2,300.00INR / Pkg of 10

₹2,300.00INR / Pkg of 10
Product Description

Includes

Certificate of traceability including batch number and lot number.

Key Features

  • Excellent chemical resistance—suitable for CIP
  • Resistant to many hydrocarbons, fats, and greases
  • Usable temperature range: –34 to 93 °C (–30 to 200 °F)
  • Phthalate free
  • FDA CFR 21 177 2600 and 3A compliant
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 1/2" gasket
  • Manufacturer defect warranty

More About this Item

Buna, a synthetic rubber compound, has excellent resistance to many hydrocarbons, fats, oils, greases, hydraulic fluids, and chemicals. Use between temperatures ranging from –34 to 93 °C (–30 to 200 °F). Gaskets are phthalate free and withstand long-term exposure to CIP media.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Seal MaterialBuna
  • Sterilization MethodLimited Gamma Irradiation, Limited Clean-in-Place (CIP), Limited Steam-in-Place (SIP)
  • Sanitary Gasket Size (in)1/2
  • ColorBlack
  • Min Temperature (° F)-30
  • Max Temperature (° F)200
  • Min Temperature (° C)-34
  • Max Temperature (° C)93
  • Regulatory Approvals3A
  • DescriptionSanitary Gasket, Black Buna, 1/2"; 10/Pk
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A