Cole-Parmer Sanitary Fitting, Straight Reducer, Polypropylene, 3" x 1" Ladish; 1/Each

Representative image only.

Cole-Parmer Sanitary Fitting, Straight Reducer, Polypropylene, 3" x 1" Ladish; 1/Each

Cole-Parmer | Item: 5011898

High-quality nonmetallic sanitary fittings for critical fluid applications

₹40,700.00INR / Each

₹40,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Sanitary Fitting, Straight Reducer, Polypropylene, 3" x 1" Ladish; 1/Each
Cole-Parmer Sanitary Fitting, Straight Reducer, Polypropylene, 3" x 1" Ladish; 1/Each
5011898

₹40,700.00INR / Each
+ + + + + + =
Total Price 279100.00 ADD 7 ITEMS TO CART
Product Description

Key Features

  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, USP Class VI, and FDA compliant
  • No sharp internal angles—protects sensitive samples and minimizes turbulence
  • Sterilize by autoclave, EtO, or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 3" tri-clamp x 1" Ladish tri-clamp
  • Manufacturer defect warranty

More About this Item

Use the straight reducers to connect two different size tubing. These single-use polypropylene sanitary fittings are ideal for applications where metal is incompatible. Smooth inner surface and seamless construction prevent particle entrapment, eliminating potential bacterial growth. Sanitary fittings are great for cell culture media, aseptic fill and transfer, and sterile filling/emptying applications. Order a clamp and gasket to complete your system.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave, EtO, gamma irradiation
  • Connection TypeSanitary
  • Number Of Ports2
  • Sanitary Clamp Size (Port 1) (InchShort)3
  • Sanitary Clamp Size (Port 2) (in)1
  • Flow PatternStraight
  • Min Temperature (° F)32
  • Max Temperature (° F)275
  • Min Temperature (° C)0
  • Max Temperature (° C)135
  • Fitting Length (in)3
  • Fitting Width (in)3 3/4
  • Fitting Depth (in)3 3/4
  • Fitting Length (mm)76
  • Fitting Width (mm)95
  • Fitting Depth (mm)95
  • Regulatory ApprovalsFDA;RoHS;USP;Non-Phthalate;ADCF
  • DescriptionSanitary Fitting, Straight Reducer, 3" tri-clamp x 1" Ladish tri-clamp
  • WarrantyManufacturer defect
Documents & Certificates
Reviews
Q&A