Cole-Parmer SamplePrep 3613ST Polished Steel Pellets, 13 mm; 2/Pk

Representative image only.

Cole-Parmer SamplePrep 3613ST Polished Steel Pellets, 13 mm; 2/Pk

Cole-Parmer SamplePrep | Mfr: 3613ST| Item: 0457731

Optimize performance of your Cole-Parmer® hydraulic laboratory pellet press

₹50,000.00INR / Pkg of 2

₹50,000.00INR / Pkg of 2

Buy It Together

Current Item

Cole-Parmer SamplePrep 3613ST Polished Steel Pellets, 13 mm; 2/Pk
Cole-Parmer SamplePrep 3613ST Polished Steel Pellets, 13 mm; 2/Pk
0457731

₹50,000.00INR / Pkg of 2
+ + =
Total Price 50000.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more
  • For use with evacuable pellet die set 04576-11
  • Ideal for routine pressing of non-abrasive materials
  • Constructed of durable polished steel

More About this Item

Ensure top results from your Cole-Parmer® hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components. The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Specifications
  • MaterialPolished Steel
  • Compatible With04577-46 and 04577-47 press; 04576-11 die set
  • Diameter (mm)13
  • DescriptionPolished Steel Pellets, 13 mm; 2/Pk
Reviews
Q&A