Cole-Parmer Sample Vial, Amber Glass, Screw Neck, 8 mL; 1000/pk

Representative image only.

Cole-Parmer Sample Vial, Amber Glass, Screw Neck, 8 mL; 1000/pk

Cole-Parmer | Item: 9870223

Maximize recovery needed for small-sample applications

₹50,600.00INR / Pkg of 1000

₹50,600.00INR / Pkg of 1000

Buy It Together

Current Item

Cole-Parmer Sample Vial, Amber Glass, Screw Neck, 8 mL; 1000/pk
Cole-Parmer Sample Vial, Amber Glass, Screw Neck, 8 mL; 1000/pk
9870223

₹50,600.00INR / Pkg of 1000
+
Cole-Parmer EPA Screw Vial, 20ml, 24mm, Glass; 1000/pk
9870076

₹98,000.00INR / Pkg of 1000
+ +
Cole-Parmer Precleaned EPA Vials, Clear Glass, 40 mL; 72/Cs
9953515

₹41,000.00INR / Case of 72
=
Total Price 196200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Made of Type I borosilicate glass
  • Select amber vials for light-sensitive samples

More About this Item

Type I borosilicate glass offers excellent chemical resistance to acid and neutral solutions. Preassembled vials come with PTFE-lined closed caps. Order screw neck vials and caps separately for larger volumes, or different septum materials, to customize to your application.

Specifications
  • Volume (mL)8
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Septum TypeNone
  • SterileNo
  • Height (in)2 2/5
  • Outside Diameter (in)21/32
  • Height (mm)61
  • Outside Diameter (mm)17
  • DescriptionSample Vial, Amber Glass, Screw Neck, 8 mL; 1000/pk
Reviews
Q&A