Cole-Parmer Salt Brine Hydrometer; 0/100 Percent by Saturation

Representative image only.

Cole-Parmer Salt Brine Hydrometer; 0/100 Percent by Saturation

Cole-Parmer | Item: 0829738

₹7,600.00INR / Each

for an additional
₹27,300.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹7,600.00INR / Each

Buy It Together

Current Item

Cole-Parmer Salt Brine Hydrometer; 0/100 Percent by Saturation
Cole-Parmer Salt Brine Hydrometer; 0/100 Percent by Saturation
0829738

₹7,600.00INR / Each
+ + + +
InnoCal NIST-Traceable Calibration; Hydrometer, 1-point
1710700

₹27,300.00INR / Each
=
Total Price 134800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • NIST Traceable
  • Temperature of Standardization 60°F/60°F
  • Metal Ballast
  • Individually Serialized
  • 5 year warranty

More About this Item

Each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.

Equivalent to H-B Instrument 618090000

5 Year Warranty
Specifications
  • Length (")11
  • Hydrometer FormPlain
  • Salt Brine (Min) (%)0
  • Salt Brine (Max) (%)100
  • Division0.01
  • Accuracy±1%
  • Length (mm)280
  • Description Salt Brine Hydrometer; 0/100 Percent by Saturation
  • Warranty5 years
Reviews
Q&A