Cole-Parmer Round 1 Gallon Jug, HDPE; 12/Pk

Representative image only.

Cole-Parmer Round 1 Gallon Jug, HDPE; 12/Pk

Cole-Parmer | Item: 0608953

₹11,800.00INR / Pkg of 12

₹11,800.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Round 1 Gallon Jug, HDPE; 12/PK
Cole-Parmer Round 1 Gallon Jug, HDPE; 12/PK
0608953

₹11,800.00INR / Pkg of 12
+
Cole-Parmer Bottletop Pump Dispenser for 06089-53 Jug; 12/PK
0609108

₹24,700.00INR / Pkg of 12
=
Total Price 36500.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 gallon capacity

More About this Item

These sturdy lightweight HDPE containers feature a handle for easy pouring and carrying. Containers are supplied with 38-mm polypropylene (PP) cap for a tight seal.

Specifications
  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)6 1/4
  • Outside Diameter (OD) (cm)15.8
  • Overall Height (in)12 1/2
  • Overall Height (cm)31.7
  • DescriptionRound 1 Gallon Jug, HDPE, 12/pk
Reviews
Q&A