Cole-Parmer Bottletop Pump Dispenser for 06089-53 Jug; 12/PK

Representative image only.

Cole-Parmer Bottletop Pump Dispenser for 06089-53 Jug; 12/PK

Cole-Parmer | Item: 0609108

Dispenses one fluid ounce per stroke

₹24,700.00INR / Pkg of 12

₹24,700.00INR / Pkg of 12
Product Description

Key Features

  • Ideal for use with 1 gal HDPE jug

More About this Item

This standard bottletop pump dispenser allows you to dispense up to one fluid ounce per stroke. It can be easily taken apart for cleaning. Pair the dispenser with a one-gallon HDPE jug (06089-53) for dispensing of hand sanitizing solutions, cleaning liquids, food products, and waxes.

Specifications
  • Capacity (oz)1
  • MaterialABS
  • Cap / Stopper Size38 mm
  • Overall Height (in)16
  • Overall Height (cm)40.64
  • Overall Depth (in)1 5/8
  • Overall Depth (cm)4.13
  • Overall Width (in)4 1/2
  • Overall Width (cm)11.43
  • DescriptionBottletop Pump Dispenser for 06089-53 Jug
Reviews
Q&A