Cole-Parmer Rod Kit, Vertical, 17"

Representative image only.

Cole-Parmer Rod Kit, Vertical, 17"

Cole-Parmer | Item: 0805752

Ensure your supplies remain steady

₹13,800.00INR / Each

₹13,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Rod Kit, Vertical, 17"
Cole-Parmer Rod Kit, Vertical, 17"
0805752

₹13,800.00INR / Each
+
Cole-Parmer Lab Jack, 4" x 4" Top, 66 lb Capacity
0805710

₹28,000.00INR / Each
=
Total Price 41800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 2 year warranty

More About this Item

Use these accessories to improve the use of your positioner/lab jacks.

Two year warranty
Specifications
  • DescriptionRod Kit , Vertical, 17" .
  • Warranty2 year
Reviews
Q&A