Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 15 L, -40 to 200°C; 120 VAC

Representative image only.

Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 15 L, -40 to 200°C; 120 VAC

Cole-Parmer | Item: 1012412

No more temperature fluctuations

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 15 L, -40 to 200°C; 120 VAC
Cole-Parmer RHC-800 Digital Plus Refrigerated Circulator, 15 L, -40 to 200°C; 120 VAC
1012412

Call For Price
+ + + + + + =
Total Price 3930000.00 ADD 7 ITEMS TO CART
Product Description

Includes

reservoir lid, refrigeration control cable, bypass tubing, 1/4" NPT(M) to barbed adapter set, and power cord set.

Key Features

  • Powerful duplex pump provides open- and closed-loop external circulation
  • Single-point temperature calibration capability increases accuracy
  • Intuitive touch-screen interface
  • Control head swivels for easy viewing at any angle
  • Minimum temperature of -40°C with a 15 L reservoir│Operates on 120 V
  • 3 year warranty

More About this Item

Refrigerated circulating baths with a Digital Plus controller offer optimized performance. The baths have various control settings such as pump speed, specific heat value, calibration offset and internal/external control. They have excellent safety features that includes over-temperature protection, low-liquid level float switch, and high or low temperature limits. In addition, these baths are the perfect choice for applications that require data logging. Each bath features bidirectional RS-232, addressable RS-485, Ethernet, USB-A and USB-B connections.

ETL Listed3 Year Warranty
Specifications
  • Bath TypeRefrigerated circulating
  • Reservoir Capacity (L)15
  • Max Temperature (° C)200
  • Min Temperature (° C)-40
  • Temperature Stability (° C)±0.01°C
  • Cooling Capacity At -20° C (watts)265
  • Cooling Capacity At 0° C (watts)650
  • Cooling Capacity At 20° C (watts)1000
  • Pump TypeForce and suction
  • Max Pump Pressure (PSI)4.3
  • Low-Level CutoffYes
  • Width (in)14 1/2
  • Length (in)22 2/5
  • Height (in)26 29/32
  • Width (cm)36.8
  • Length (cm)56.9
  • Height (cm)68.3
  • Working Area Width (in)10 7/8
  • Working Area Length (in)8 11/32
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)1100
  • Temperature ControlDigital Plus
  • Port Connections1/4" (F) NPT
  • Drain ValveYes
  • Display Type3.75" (9.5 cm) LCD, backlight
  • Wetted MaterialsStainless steel and polymers
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionDigital Plus Refrigerated Circulator, 15 L, -40-200°C; 120 V/60 Hz
  • Warranty3 Years
Reviews
Q&A