Cole-Parmer RH-400 Standard Heated Circulating Bath, Standard Housing, 15 L; 240 VAC

Representative image only.

Cole-Parmer RH-400 Standard Heated Circulating Bath, Standard Housing, 15 L; 240 VAC

Cole-Parmer | Item: 2087352

Simple to install, set up and use, with a swiveling controller and easy-to-see digital display

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer RH-400 Standard Heated Circulating Bath, Standard Housing, 15 L; 240 VAC
Cole-Parmer RH-400 Standard Heated Circulating Bath, Standard Housing, 15 L; 240 VAC
2087352

Call For Price
+ + + + + + =
Total Price 3682000.00 ADD 7 ITEMS TO CART
Product Description

Includes

Reservoir lid, 6-ft. (1.82 m) power cord, fitting kit for external applications, qualification test results, resource disk with operator’s manual and a quick-start guide

Key Features

  • Backlit controller display shows actual temperature and set point
  • Temperatures stay constant due to intelligent PID algorithms and a variable-speed pump
  • Three tank sizes from 7 to 20 L
  • Operates at low noise levels
  • Features standard housing with a 15 L reservoir│Operates on 240 V
  • 3 year warranty parts & labor

More About this Item

Designed for almost any laboratory or process application, the heated baths are easy to use and offer precise temperature control. The top plate stays cool at high temperatures and can be easily cleaned and disinfected. Rear inlet/outlet ports enable use in external process applications. Standard housing on the 7 L, 15 L and 20 L models have chemical-resistant stainless steel tanks with reservoir covers and a drain and port behind the front access panel. The polycarbonate open bath systems (17 L, 28 L) have a cooling coil opening, reservoir drain port and offer excellent visibility thanks to the clear housing.

Conformite Europeenne3 Year Warranty
Specifications
  • Bath TypeHeated circulating
  • Reservoir Capacity (L)15
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.07°C
  • Pump TypePressure
  • Max Flow Rate (L/min)11.9
  • Max Pump Pressure (PSI)1.8
  • Max Pump Pressure (mbar)120
  • Width (in)14 1/2
  • Length (in)22 2/5
  • Height (in)17 51/64
  • Width (cm)36.8
  • Length (cm)56.9
  • Height (cm)45.2
  • Heater Wattage (watts)1100
  • Display Type3.25" LCD
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)6
  • DescriptionHeated Circulating Bath, Standard Housing, 15 L; 240 VAC
  • Warranty3 Years
Reviews
Q&A