Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 17 L, Amb +10 to 85°C; 240 V

Representative image only.

Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 17 L, Amb +10 to 85°C; 240 V

Cole-Parmer | Item: 2087356

Safely heat liquids with an intelligent display and simple controls

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 17 L, Amb +10 to 85°C; 240 V
Cole-Parmer RH-400 Polycarbonate Open Heated Circulating Bath System, 17 L, Amb +10 to 85°C; 240 V
2087356

Call For Price
+ + + + + + + =
Total Price 3682000.00 ADD 8 ITEMS TO CART
Product Description

Includes

Reservoir lid, 1/2" barb to barbed adapter set, and power cord.

Reservoir lid, fitting kit for external applications, qualification test results, resource disk (with operator’s manual), drain port, and 6-ft. (1.82 m) power cord.

Key Features

  • Backlit display prominently shows process and set values
  • Heating and circulating icons enhance user monitoring
  • Closed loop functionality provides greater temperature stability
  • On-screen prompts simplify functionality
  • Transparent reservoir lets you keep samples in clear view
  • Maximum reservoir capacity of 17 L│Operates on 240 V
  • 3 year warranty parts & labor

More About this Item

These economical circulating baths are ideal for academic institutions, startups, and basic small-scale applications. External circulation through a closed loop provides greater stability at the point of use, while the tank material keeps the cost down. Economical temperature controller displays actual and set point temperatures simultaneously on backlit LCD. Safety features include overtemperature protection, high and low alarms, and low liquid level cutoff.

3 Year WarrantyConformite Europeenne
Specifications
  • Bath TypeHeated circulating
  • Reservoir Capacity (L)17
  • Max Temperature (° C)85
  • Min Temperature (° C)Ambient +10
  • Temperature Stability (° C)±0.07°C
  • Pump TypePressure
  • Max Flow Rate (L/min)11.9
  • Max Pump Pressure (PSI)1.8
  • Max Pump Pressure (mbar)120
  • Width (in)17
  • Length (in)21
  • Height (in)23
  • Width (cm)43
  • Length (cm)53
  • Height (cm)58
  • Heater Wattage (watts)1100
  • Display Type3.25" LCD
  • Power (VAC)240
  • Power (Hz)50
  • Power (amps)6
  • Warranty3 Years
Reviews
Q&A